Beli adhesive clean di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Sticky Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TRUSCO Sticky Mat
    atribut:
    • Thickness (mm): 1.6
  2. TRUSCO Adhesive Clean Mats
    Mulai

    Rp3.099.900

    TRUSCO Adhesive Clean Mats
    Deskripsi:
    Material: - Film: low density polyethylene (LDPE). - PSA: aqueous acrylic acid.
    atribut:
    • Length (mm): 900
    • Width (mm): 600
    • Thickness (mm): 1.6
    • Weight (kg): 8.9/box
    • Color: Blue
    • Thickness (µm): 50
  3. KAKUDAI Clean Out VP VU (Adhesive Type)
    Mulai

    Rp509.900

    KAKUDAI Clean Out VP VU (Adhesive Type)
    Deskripsi:
    -Adhere to VP/VU pipe.-The lid is a screw locking type.
    atribut:
    • Height: 25mm
  4. GREEN CROSS Line Tape for Clean Room
    56%
    Mulai

    Rp609.900

    GREEN CROSS Line Tape for Clean Room
    atribut:
    • Thickness (mm): 0.14
    • Viscosity (N/mm): 1.96/25
    • Finish Material: Base material: PET, PVC, Adhesive: Acrylics
    • Tensile Strength (N/mm): 9.8/25
    • W x L (mm x m): 50x33
  5. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  6. TERAOKA Polyethylen Cloth Adhesive Tape (Lakban Kain PE)
    Mulai

    Rp64.900

    TERAOKA Polyethylen Cloth Adhesive Tape (Lakban Kain PE)
    atribut:
    • Core Diameter (mm): 76
    • Length (m): 25
    • Width (mm): 50
  7. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  8. TERAOKA Polyethylen Cloth Adhesive Tape (No.4140) (Lakban Kain PE)
    Mulai

    Rp119.900

    TERAOKA Polyethylen Cloth Adhesive Tape (No.4140) (Lakban Kain PE)
    Deskripsi:
    -A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.
    atribut:
    • Thickness: 0.155mm
    • Viscosity: 5.29N/10mm
    • Tensile Strength: 39.08N/10mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
    • W x L: 50mmx25m
  9. Nitoms Colocolo Floor Clean
    Mulai

    Rp199.900

    Nitoms Colocolo Floor Clean
    atribut:
    • Tape Size: 160mm Widthx45 Laps
    • Finish Material: Grip: Polypropylene (PP), Tape: W adhesive coated paper
  10. TERAOKA Polyethylen Cloth Adhesive Tape No.4140 (Lakban Kain PE)
    Mulai

    Rp119.900

    TERAOKA Polyethylen Cloth Adhesive Tape No.4140 (Lakban Kain PE)
    Deskripsi:
    -A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.
    atribut:
    • Thickness: 0.155mm
    • Viscosity: 5.29N/10mm
    • Tensile Strength: 39.08N/10mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
  11. Kyowa Clean Mat
    56%
    Mulai

    Rp2.299.900

    Kyowa Clean Mat
    Deskripsi:
    -Adhesive mat with antibacterial agent which is effective when used as MRSA countermeasure, for dust removal and disinfection.-Ultra thin and special adhesive sheet is being employed. Frame thickness is thin, making the difference with the floor level small. It hardly vibrates when a trolley passes through.-Combustible and keeps it clean without producing pollution.
  12. Nitoms Colocolo Floor Clean
    Mulai

    Rp309.900

    Nitoms Colocolo Floor Clean
    Deskripsi:
    -Difficult to remove large dirt can be caught without the wiper touching the floor.-It is a W adhesive tape that can be used from flooring to carpet use.-With arrow mark to distinguish rolling direction.-Since the adhesive cleaner that can be used in any
    atribut:
    • Tape Size: 160mm Wx25 rounds
  13. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (30)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  14. Nitoms Rolling High-Grade Adhesive, Spare Tape
    Mulai

    Rp239.900

    Nitoms Rolling High-Grade Adhesive, Spare Tape
    atribut:
    • Specification: Refill tape for C3320, C3310
    • Material: Spike dot adhesive processing paper
    • Tape Width (mm): 160
    • Number of Rolls: 80
    • Roll Core Inner Diameter (mm): 38
    • Catch-Phrase: A big hit even in the office! adhesive type refill paper
  15. DSK (Dainichi Can) DIC Clean Mat Blue
    Mulai

    Rp2.299.900

    DSK (Dainichi Can) DIC Clean Mat Blue
    atribut:
    • Material: Film:Polyethylene (PE), Adhesive: Acrylic type
    • Number of Sheets Included: 30
    • Color: Blue
    • Width (mm): 380
    • Length (mm): 707
    • Thickness (mm): 1.8
Daftar Harga adhesive clean Terbaru October 2026
TRUSCO Sticky MatRp299.900
TRUSCO Adhesive Clean MatsRp3.099.900
KAKUDAI Clean Out VP VU (Adhesive Type)Rp509.900
GREEN CROSS Line Tape for Clean RoomRp609.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900
TERAOKA Polyethylen Cloth Adhesive Tape (Lakban Kain PE)Rp64.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
TERAOKA Polyethylen Cloth Adhesive Tape (No.4140) (Lakban Kain PE)Rp119.900
Nitoms Colocolo Floor CleanRp199.900
TERAOKA Polyethylen Cloth Adhesive Tape No.4140 (Lakban Kain PE)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)